Zoro Homepage

LED Bulbs

  • Mfr # S9593

  • Zoro # G421850991


product price: $4.65
/ea

Key Features

CRI
80
Base Type
E26 Medium
Glass Finish
Frosted
Lumens
800 Lumen
Length
4-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9593
Zoro #
G421850991
UPC #
045923095931
Country of Origin
China

Dimensions

Length
4-5/16 in
Diameter
2.38 in

Details

CRI
80
Base Type
E26 Medium
Glass Finish
Frosted
Lumens
800 Lumen
Glass Color
Warm White
Voltage Rating
120 V
Type
Multi-Directional
Rated Life
15000 hrs
Color Temperature
2700K
Wattage
9.5 W

Description

2.38in x 4.31in, 9.5 W, 120 VAC 60 Hz, 800 Lumen, 2700 K Warm White, 80 CRI, 15000 Hr Life, 220D Beam Spread, White, Frosted, E26 Medium Base, A19, Non-Dimmable, Type A, DA Location, 60 W Incandescent Equivalent, LED LA (24 per Case)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.