Zoro Homepage

LED Bulbs

  • Mfr # S9614

  • Zoro # G021854283


product price: $5.15
/ea

Key Features

Dimmable/Non-Dimmable
Dimmable
Glass Finish
Frosted
Diameter
2.5 in
Wattage
6.5 W
Rated Life
25000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9614
Zoro #
G021854283
UPC #
4592309614
Country of Origin
United States

Dimensions

Diameter
2.5 in
Length
3-15/16 in

Details

Dimmable/Non-Dimmable
Dimmable
Glass Finish
Frosted
Wattage
6.5 W
Rated Life
25000 hrs
Base Type
E26 Medium
Lumens
450 Lumen
Color Temperature
2700K
Glass Color
Warm White
Voltage Rating
120 V
CRI
90

Description

2.5in x 3.94in, 6.5 W, 120 V, 450 Lumen, 2700 K Warm White, 90 CRI, 25000 Hr Life, 107D Beam Spread, Gray, Frosted, E26 Medium Base, R20, Dimmable, Reflector, Lensed, DA Location, 50 W Incandescent Equivalent, LED LA (24 per Case)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.