Zoro Homepage

LED Bulbs

  • Mfr # S9628

  • Zoro # G621852023


product price: $18.39
/ea

Key Features

CRI
80
Diameter
3-3/4 in
Type
Reflector
Voltage Rating
120 V
Wattage
10 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9628
Zoro #
G621852023
UPC #
4592309628
Country of Origin
United States

Dimensions

Diameter
3-3/4 in
Length
5-3/16 in

Details

CRI
80
Color Temperature
2700K
Type
Reflector
Voltage Rating
120 V
Wattage
10 W
Rated Life
25000 hrs
Base Type
E26 Medium
Glass Finish
Frosted
Lumens
700 Lumen
Glass Color
Warm White

Description

3.75in x 5.19in, 10 W, 120 V, 700 Lumen, 2700 K Warm White, 80 CRI, 25000 Hr Life, 100D Beam Spread, White, Frosted, E26 Medium Base, BR30, Dimmable, Reflector, Lensed, DA Location, 65 W Incandescent Equivalent, LED LA (48 per Case)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.