
LED Bulbs
Mfr # S9675
Zoro # G321855041
product price: $96.19
/ea
Free Shipping & Returns
Key Features
Wattage
80 W
Base Type
EX39 Mogul Extended
Voltage Rating
100 to 277V AC
CRI
80
Dimmable/Non-Dimmable
Non-Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S9675
Zoro #
G321855041
UPC #
-
Country of Origin
United States
Dimensions
Length
9.25 in
Diameter
5.88 in
Details
Wattage
80 W
Base Type
EX39 Mogul Extended
Voltage Rating
100 to 277V AC
CRI
80
Dimmable/Non-Dimmable
Non-Dimmable
Rated Life
50000 hrs
Lumens
10400 Lumen
Glass Finish
Clear
Beam Spread Type
Omni-Directional
Color Temperature
4000K
Description
5.88in x 9.25in, 80 W, 100 to 277 VAC 50/60 Hz, 10400 Lumen, 4000 K Cool White, 80 CRI, 50000 Hr Life, 300D Beam Spread, White, Clear, EX39 Mogul Extended Base, Corncob, Non-Dimmable, DA Location, 320 W HID Equivalent, LED LA (4 per Case)
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.