Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Direct Wire Downlight Gimbaled, 9 Watt CCT Selectable, 4 Inch Round, Remote Driver, Black

  • Mfr # S11742

  • Zoro # G804852093


product price: $6.95
/ea
Sold in multiples of 25 for $173.75

Key Features

Voltage
Ballast Dependent
Watts
9.5W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11742
Zoro #
G804852093
UPC #
045923117428
Country of Origin
China

Dimensions

Length
48

Details

Voltage
Ballast Dependent
Watts
9.5W
Bulb Base Type
Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
Check Ballast MFG for Dimmer Compatibility - Only in Type A mode - Dimming range from 100 to less than or equal to 20 percent depending on dimmer control
Lumens
1740L
Rated Life
50000 hrs
Light Technology
LED
Bulb Operating Temp. Range
-20C (-4F) to a maximum of +45C (+113F)
Bulb Beam Angle
210 Degrees
Standards
cULus
Energy Star Compliant
No
Bulb Primary Application
Indoor Lighting
Wattage Equivalency
32W/30W/28W/25W
Color Rendering Index
80+
Indoor/Outdoor Usage
Indoor
Bulb Finish
Gloss White
Color
Black
Incandescent Wattage Equivalency
75 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius

Description

Satco's 9.5-watt, 4000K T8 fluorescent replacement lamp allows the fixture to maintain its original UL and CSA compliance while delivering efficient LED lighting. This lamp provides 50,000 hours of cool white light. Commercial, health care, hospitality, and educational venues can all realize the immediate benefits and savings LED light offers.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.