Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Direct Wire Downlight Gimbaled, 9 Watt CCT Selectable, 4 Inch Square, Remote Driver, White

  • Mfr # S11841

  • Zoro # G104852090


product price: $34.95
/ea

Key Features

Lumens
650-750
Voltage
120
Length
4.92
Width
4.92
Height
1.42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11841
Zoro #
G104852090
UPC #
45923118418
Country of Origin
China

Dimensions

Length
4.92
Width
4.92
Height
1.42

Details

Lumens
650-750
Voltage
120
Color Temperature
2700K/3000K/3500K/4000K/5000K
Standards
cETLus Listed
Temp. Range
-20C (-4F) to a maximum of +45C (+113F)
Dimmable / Non-Dimmable
Yes-Dimmable
CRI
90
Housing Material
Aluminum
Watts
9
Color
White
Bulb Shape
Square
Shape
Sqaure

Description

The white, four-inch square Satco S11841 gimbaled downlight delivers multiple advantages to any general recessed lighting project. Our ColorQuick technology allows the user to choose the color temperature from five different settings and brings the perfect light for any occasion. With a 360-degree rotation and 0 to 80-degree aiming capability, deliver efficient LED light wherever needed. The remote driver makes for more installation flexibility. No recessed can is required; it fits neatly into shallow ceilings, cabinets, and low-clearance basement ceilings. This downlight works for both new and existing construction, is damp location rated, and ENERGY STAR certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.