Shop SATCO
See all product information
Create Account
LED HID Replacement, Adj. Beam Angle, 60W, 8400 Lum, 5000K, Type B, Mog Base, 100-277V
- Mfr # S39752
- Zoro # G808640627
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Voltage
100V to 277V
Watts
60 watts
Bulb Housing
Aluminum / Steel / Thermo Plastic (PBT)
Color Temperature
5000 K
Lumens
8400 lumens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S39752
- Zoro #
- G808640627
- UPC #
- 45923097522
- Country of Origin
- China
- Voltage
- 100V to 277V
- Watts
- 60 watts
- Bulb Housing
- Aluminum / Steel / Thermo Plastic (PBT)
- Color Temperature
- 5000 K
- Lumens
- 8400 lumens
- Rated Life
- 50,000 hr
- Light Technology
- LED
- Indoor/Outdoor Usage
- Indoor;Outdoor
- Bulb Beam Angle
- 120, 150, 260 Degrees
- Color Rendering Index
- 80+
- For Enclosed Fixtures
- Yes
- Bulb Finish
- Clear
- Maximum Operating Temperature
- 65 Degrees C
- Incandescent Wattage Equivalency
- 500 watts
- Bulb Minimum Starting Temperature
- -20 Degrees C
Description
Satco s39752 led hid replacement, adj. Beam angle, 60w, 8400 lum, 5000k, type b, mog base, 100-277v
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.