Zoro Homepage

LED Light Bulb

  • Mfr # S9953

  • Zoro # G515678159


product price: $16.69
/ea

Key Features

Voltage
120-277 volts
Watts
15 watts
Bulb Base Type
2G11
Bulb Housing
Glass / Thermo Plastic (PBT) Cap
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9953
Zoro #
G515678159
UPC #
045923099533
Country of Origin
China

Details

Voltage
120-277 volts
Watts
15 watts
Bulb Base Type
2G11
Bulb Housing
Glass / Thermo Plastic (PBT) Cap
Color Temperature
4000K
Dimmable
Non-Dimmable
Lumens
2000 lumens
Rated Life
50000 hours
Light Technology
LED
Color Rendering Index
80+
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Bulb Beam Angle
270
Indoor/Outdoor Usage
Indoor
Incandescent Wattage Equivalency
75 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius

Description

LED Light Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.