Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Retrofit Downlight Field Selectable 120 Volt ColorQuick and PowerQuick Technology Sq White

  • Mfr # S18802

  • Zoro # G112110113


product price: $19.99
/ea

Key Features

For Use With
Lighting
Type
Downlight Retrofit
Lighting Technology
LED
Watts
5.5W/6.5W/8W
Lumens
500L/600L/700L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S18802
Zoro #
G112110113
UPC #
045923188022
Country of Origin
China

Dimensions

Length
5.31
Width
5.31
Height
3.13

Details

Item
Recessed Lighting
For Use With
Lighting
Type
Downlight Retrofit
Lighting Technology
LED
Watts
5.5W/6.5W/8W
Lumens
500L/600L/700L
Lighting Certification
cETLus - Listed;FCC;Wet;RoHS
Dimmable
Yes-Dimmable
Voltage
120V
Rated Life
50000
Color Temperature
2700K/3000K/3500K/4000K/5000K
Standards
cETLus - Listed; FCC; Wet; RoHS
CRI
90
Lamp Type
Integrated LED
Bulb Base Type
E26 Adapter
Includes
E26 Adapter included (S9001)
Color
White
Material
Aluminum ADC12
Style
Utility
Installation Type
Down
Lamp Base
Integrated
Shade / Lens Finish
Frost
Damp/Wet Rating
Wet
Power Source
Connector or Adapter

Description

SATCO NUVO's new S18802, LED Field Selectable Retrofit Downlight, is the effortless solution for upgrading recessed lighting in your space. With two on-unit switches, the adjustment of both the input wattage and color temperature is a breeze and allows for the perfect task driven customization of your lighting needs. This 4-inch square fixture offers a stepped baffle design reducing glare and adding dimension to your space. With its traditional look, this downlight will provide beautiful lighting in any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.