Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Shoe Box Lamp 60/70/80 Wattage Selectable 3K/4K/5K CCT Selectable 120-277 Volt White Finish

  • Mfr # S28932R1

  • Zoro # G512110041


product price: $136.35
/ea
Free Shipping & Returns

Key Features

Voltage
120V-277V
Watts
60W/70W/80W
Bulb Base Type
Mogul Extended
Bulb Shape
Integrated LED
Bulb Housing
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28932R1
Zoro #
G512110041
UPC #
45923298837
Country of Origin
China

Dimensions

Length
8.86 in
Bulb Dia.
8.9 in

Details

Voltage
120V-277V
Watts
60W/70W/80W
Bulb Base Type
Mogul Extended
Bulb Shape
Integrated LED
Bulb Housing
Aluminum
Color Temperature
3000K/4000K/5000K
Dimmable
Yes
Lumens
9000L/10150L/11200L
Rated Life
50000
Light Technology
LED
Light Color
Soft White To Natural Light
Indoor/Outdoor Usage
Outdoor
Bulb Finish
White
Standards
cULus - Listed, cULus - Classified, FCC, Damp, RoHS, DLC
Bulb Primary Application
Lighting
Bulb Beam Angle
180 Degrees
Color Rendering Index
80
Bulb Operating Temp. Range
-30C (-22F) to +45C (+113F)
For Enclosed Fixtures
Yes
For Use With
Outdoor Lighting
Color Selectable
Yes
Bulb Minimum Starting Temperature
-22 degrees fahrenheit
Incandescent Wattage Equivalency
400W
Maximum Operating Temperature
113 degrees fahrenheit
UL 1993 Environmental Rating
Damp Rated

Description

SATCO NUVOs S28932R1 LED Hi-Pro Lamp offers a 320 degree rotating EX39 base making the installation of this lamp easier than ever. The two different on-unit CCT and Wattage Selectable switches give the user the power to customize the lighting for each unique environment. The notable design of the expandable light panels, when used in its fully open operating position, provides a 180 degree beam angle that enables the user to focus the light distribution exactly where it is needed the most. The outstanding heat dissipation, the ballast bypass feature, and the integrated 4kV surge protection make this lamp the perfect HID replacement for shoebox fixtures and commercial area lighting. An optional 10kV hardwire surge protector is available to provide an additional level of protection when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.