Zoro Homepage
This item is Discontinued.
Satco Led T8 1Pin Wh 54W 1Pk S9919

Led T8 1Pin Wh 54W 1Pk (Discontinued)

  • Mfr # S9919
  • Zoro # G007062183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9919
Zoro #
G007062183
UPC #
45923299193
Country of Origin
China

Dimensions

Minimum Compartment Size
96.063 in L x 10.630 in W x 2.756 in H

Details

Dimmable
Non-Dimmable
Lighting Technology
LED
Standards
cULus Classified and Certified
Features
Lensed Lamp
Lamp End Type
Double Ended
Lamp Shape
T8
Lumens
5500
Amps
0.358 to 0.155A
Lamp Ballast Type
Type B
Color Rendering Index
82
Operating Frequency
50/60 Hz
Beam Spread
210 Degrees
Lens Finish
Gloss White
Color Temperature
5000K
Enlosed/Open
Enclosed
Product Type
Linear
Environment
Damp
Operating Temp
4 to 113°F
Base Type
Single Pin
Power Factor
0.9

Description

Shop Towels 7 Pk, 24PK, 10PK

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.