
Lexan Prismatic Cylinder 3-11/64 In. Fitter 6-1/4 In. Height 3-3/4 In. Diameter
Mfr # 50/729
Zoro # G614836580
product price:Â $10.49
/eaKey Features
Finish
Lexan Prismatic
Width
3.75 in
Height
6.25 in
Material
Lexan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50/729
Zoro #
G614836580
UPC #
45923507298
Country of Origin
United States
Dimensions
Width
3.75 in
Height
6.25 in
Details
Finish
Lexan Prismatic
Material
Lexan
Description
Lexan Prismatic Cylinder, 3-11/64 In. Fitter, 6-1/4 In. Height, 3-3/4 In. Diameter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.