Lexan Prismatic Cylinder 3-11/64 inch Screw Fitter 6-1/4 inch Height 3-3/4 inch Diameter

  • Mfr # 50/722

  • Zoro # G314836576


product price:  $12.39
/ea

Key Features

Finish
Clear / Lexan Prismatic
Width
3.75 in
Height
6.25 in
Material
Lexan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50/722
Zoro #
G314836576
UPC #
45923507229
Country of Origin
United States

Dimensions

Width
3.75 in
Height
6.25 in

Details

Finish
Clear / Lexan Prismatic
Material
Lexan

Description

Lexan Prismatic Cylinder, 3-11/64 inch Screw Fitter, 6-1/4 inch Height, 3-3/4 inch Diameter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.