Low-Med-Hi-Off Touch Swtch Plastic Outer Shell Indoor Incandescent Use Only 17/8in x 13/8in x 5/8in

  • Mfr # 90/2428

  • Zoro # G214810676


product price: $10.19
/ea

Key Features

Voltage
120V
Watts
150W
Standards
cRUus - Recognized Component
Width
1.88 in
Height
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90/2428
Zoro #
G214810676
UPC #
45923924286
Country of Origin
China

Dimensions

Width
1.88 in
Length
0.75 in
Height
1.38 in

Details

Voltage
120V
Watts
150W
Standards
cRUus - Recognized Component
Finish
Black
Application
Lighting
Color
Black

Description

Low-Med-Hi-Off Touch Switch Plastic Outer Shell. Rated: 150W-120V Indoor Incandescent Use Only 17/8 x 13/8 x 5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.