Zoro Homepage

Medium Base Pressure Fit, Hook Suited for 14GA Wire Phenolic Screw Shell 2in Socket 1-5/8in Dia 660W

  • Mfr # 80/2080

  • Zoro # G814836540


product price: $2.49
/ea
Sold in multiples of 3 for $7.47

Key Features

Finish
Not Specified
Outside Dia.
1.63 in
Standards
cULus - Listed
Watts
660W
Voltage
250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80/2080
Zoro #
G814836540
UPC #
045923820809
Country of Origin
China

Dimensions

Outside Dia.
1.63 in

Details

Finish
Not Specified
Standards
cULus - Listed
Watts
660W
Voltage
250V
Application
Lighting

Description

Medium Base Pressure Fit With Hook, Suited for 14GA Wire, Phenolic Screw Shell, 2 Socket, 1-5/8 Diameter, 660W, 250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.