Zoro Homepage

Medium Base Pull Chain Current Tap 250W 125V Brown Finish

  • Mfr # 90/446

  • Zoro # G414836568


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Finish
Brown
Voltage
125V
Color
Black
Application
Lighting
Watts
250W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90/446
Zoro #
G414836568
UPC #
045923904462
Country of Origin
China

Dimensions

Dia. (In.)
1.5 in
Length (In.)
1.5 in
Width
1.5 in
Height
3.25 in

Details

Finish
Brown
Voltage
125V
Color
Black
Application
Lighting
Watts
250W
Standards
cULus - Listed

Description

Medium Base Pull Chain Current Tap, 250W, 125V, Brown Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.