Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Base Pull Chain Current Tap Ivory Finish 250W 125V

  • Mfr # 90/2451

  • Zoro # G614836566


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Finish
Ivory
Voltage
125V
Length (In.)
1.5 in
Color
Beige
Watts
250W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90/2451
Zoro #
G614836566
UPC #
045923924514
Country of Origin
China

Dimensions

Length (In.)
1.5 in
Width
1.5 in
Height
3.25 in

Details

Finish
Ivory
Voltage
125V
Color
Beige
Watts
250W
Application
Lighting
Standards
cULus - Listed

Description

Medium Base Pull Chain Current Tap, Ivory Finish, 250W, 125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.