Zoro Homepage

Mogul To Medium E39 E26 Reducer 660W 250V

  • Mfr # 92/406

  • Zoro # G914836570


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Watts
660W
Dia. (In.)
1.63 in
Standards
cULus - Listed
Length (In.)
1.63 in
Voltage
250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92/406
Zoro #
G914836570
UPC #
45923924064
Country of Origin
China

Dimensions

Dia. (In.)
1.63 in
Length (In.)
1.63 in
Height
1.75 in
Width
1.63 in

Details

Watts
660W
Standards
cULus - Listed
Voltage
250V
Application
Lighting

Description

Mogul To Medium E39, E26 Reducer, 660W, 250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.