
MR16 Porcelain Halogen Socket - GX5.3 Base - 12 in. SF-1 200C Leads - 3/8 in. H 7/8 in. Dia - 3/4 in
Mfr # 90/475
Zoro # G1193812
product price:Â $3.69
/ea
Sold in multiples of 3 for $11.07
Key Features
Finish
White
Watts
75W
Standards
cRUus - Recognized Component
Voltage
250V
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90/475
Zoro #
G1193812
UPC #
-
Country of Origin
China
Details
Item
Lampholder
Finish
White
Watts
75W
Standards
cRUus - Recognized Component
Voltage
250V
Energy Star Compliant
No
Description
Lampholder, Product Type Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.