Zoro Homepage

Nuvo 10'' White 75W Equivalent LED CCT-Selectable Disk Flush Mount Ceiling Light Fixture

  • Mfr # 62/1811

  • Zoro # G821872340


product price: $39.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1811
Zoro #
G821872340
UPC #
45923625916
Country of Origin
Malaysia

Description

LED CCT-Selectable disk light. Features an innovative ColorQuick Selectable CCT technology. Offers a versatile range of color temperature options including 2700K 3000K 3500K 4000K and 5000K allowing you to customize the lighting ambiance to suit your preference or specific needs. Made with durable steel construction and featuring an acrylic lens to ensure long-lasting performance. With a high CRI of 90 they deliver excellent color accuracy and vibrant illumination. Comes equipped with built-in 2.5KV surge protection offering added electrical safety and durability. With a rated life of 50000 hours and a wet location rating these lights provide reliable and efficient illumination for extended periods in numerous locations. Can be easily mounted to 3 and 4-inch junction boxes simplifying the installation process.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.