Shop SATCO NUVO
See all product information
Create Account
8.44 in. H X 8.5 in. W X 7.45 in. L Bronze Wall Pack
Mfr # 65/656
Zoro # G901293805
product price:
$
112.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
IP Rating
IP65
CRI
70+
Color Temperature
Warm to Cool White
Lens Type
IK10 Lens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65/656
- Zoro #
- G901293805
- UPC #
- 45923651762
- Country of Origin
- China
Dimensions
- Height (in.)
- 8.44 in
- Width (in.)
- 8.5 in
Details
- Voltage
- 120V to 277V
- IP Rating
- IP65
- CRI
- 70+
- Color Temperature
- Warm to Cool White
- Lens Type
- IK10 Lens
- Finish
- Bronze
- Material
- ADC12 and PC
- Lumen Output
- 4200L to 5000L
- Beam Angle
- 80
- Extension (in.)
- 7.45 in
- CCT
- 3000K/4000K/5000K
- Standard
- cULus
- Rated Hours
- 50000
- Technology
- LED
- Operating Temperature
- -40°F to 113°F
- Dimmable
- Non-Dimmable
- Indoor or Outdoor
- Outdoor
- Surge Protection
- Built-in surge protection - 2.5KV
- Fixture Type
- Wall Pack
- Photocell
- Yes - Bypassable
- Wattage
- 40W
- Location Rating
- Wet
Description
This small LED Wall Pack provides a durable body to withstand any type of outdoor weather conditions. The compact size and energy efficiency is ideal for light commercial use. It is designed to direct light where you need it the most.
- • cULus safety listing
- • DLC approved
- • RoHS compliant
- • Location rating - wet
- •