Zoro Homepage

LED Fixture, 1L, 4ft., Wrap, White

  • Mfr # 65-1101

  • Zoro # G3402697


product price: $51.99
/ea

Key Features

Lighting Technology
LED
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS;IP44;NEC
Watts
24W
Dimmable
Non-Dimmable
Lumens
1800L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-1101
Zoro #
G3402697
UPC #
-
Country of Origin
China

Dimensions

Height
1.88
Width
1.5
Length
46.5

Details

Item
Functional Lighting
Lighting Technology
LED
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS;IP44;NEC
Watts
24W
Dimmable
Non-Dimmable
Lumens
1800L
Color Temperature
4000K
Standards
cETLus - Listed
Rated Life
50000
For Use With
Indoor
Power Source
Direct Wired
Damp/Wet Rating
Damp
Bulb Base Type
Integrated

Description

LED Fixture,1L,4ft.,Wrap,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.