Zoro Homepage

On-Off Push Thru Socket 1/8 IPS Aluminum Brite Gilt Finish 660W 250V With Set Screw

  • Mfr # 80/1529

  • Zoro # G114836509


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Finish
Brite Gilt
Length (In.)
1.25 in
Voltage
250V
Watts
660W
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80/1529
Zoro #
G114836509
UPC #
045923815294
Country of Origin
China

Dimensions

Length (In.)
1.25 in
Dia. (In.)
1.25 in
Height
2.75 in
Width
1.25 in

Details

Finish
Brite Gilt
Voltage
250V
Watts
660W
Color
Gold
Application
Lighting
Standards
cULus - Listed
Material
Aluminum

Description

On-Off Push Thru Socket, 1/8 IPS, Aluminum, Brite Gilt Finish, 660W, 250V, With Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.