
Outside White Drum Glass Shade w/Clear Sides And Bottom Dia 8-3/8 in Fitter 7-7/8 in. Height 4 in
Mfr # 50/106
Zoro # G014836579
product price:Â $17.75
/eaKey Features
Finish
White
Width
8.38 in
Height
4 in
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
50/106
Zoro #
G014836579
UPC #
45923501067
Country of Origin
China
Dimensions
Width
8.38 in
Height
4 in
Details
Finish
White
Material
Glass
Description
Outside White Drum Glass Shade With Clear Sides And Bottom, Diameter 8-3/8 inch, Fitter 7-7/8 inch. Height 4 inch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.