Zoro Homepage

Phenolic Candelabra Base Socket With Paper Liner 4in Height

  • Mfr # 80/1327

  • Zoro # G214836546


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Length
0.75 in
Width
0.75 in
Height
4 in
Color
Black
Watts
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80/1327
Zoro #
G214836546
UPC #
45923813276
Country of Origin
China

Dimensions

Length
0.75 in
Width
0.75 in
Height
4 in
Outside Dia.
0.75 in

Details

Color
Black
Watts
75W
Standards
cULus - Listed
Finish
Black
Application
Lighting

Description

Phenolic Candelabra Base Socket With Paper Liner, 4 Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.