
Phenolic Candelabra Sockets with Leads
Mfr # 80/1145
Zoro # G914836518
product price: $1.89
/eaSold in multiples of 4 for $7.56
Key Features
Length
0.75 in
Width
0.75 in
Height
1.63 in
Watts
75W
Finish
Not Specified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80/1145
Zoro #
G914836518
UPC #
45923811456
Country of Origin
China
Dimensions
Length
0.75 in
Width
0.75 in
Height
1.63 in
Outside Dia.
0.75 in
Details
Watts
75W
Finish
Not Specified
Standards
cULus - Listed
Application
Lighting
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.