Zoro Homepage

Phenolic Candelabra Sockets with Paper Liner

  • Mfr # 80/1347

  • Zoro # G514836512


product price: $2.69
/ea
Sold in multiples of 3 for $8.07

Key Features

Length
0.75 in
Width
0.75 in
Height
2.5 in
Watts
75W
Outside Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80/1347
Zoro #
G514836512
UPC #
45923813474
Country of Origin
China

Dimensions

Length
0.75 in
Width
0.75 in
Height
2.5 in
Outside Dia.
0.75 in

Details

Watts
75W
Color
Black
Finish
Black
Standards
cULus - Listed
Application
Lighting

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.