Shop SATCO
See all product information
Create Account
Phenolic Threaded Candelabra Sckt, Shoulder, Phenolic Rng 1-1/4in H 8in AWM B/W Leads 105C 75W 125V
- Mfr # 90/1556
- Zoro # G114836530
product price:Â
$
2.69
/ea
Sold in multiples of 4 for
$10.76
Key Features
Length
0.75 in
Width
0.75 in
Height
1.25 in
Outside Dia.
0.75 in
Voltage
125V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90/1556
- Zoro #
- G114836530
- UPC #
- 45923915567
- Country of Origin
- China
Dimensions
- Length
- 0.75 in
- Width
- 0.75 in
- Height
- 1.25 in
- Outside Dia.
- 0.75 in
Details
- Voltage
- 125V
- Color
- Black
- Standards
- cULus - Listed
- Watts
- 75W
- Finish
- Black
- Application
- Lighting
Description
Phenolic Threaded Candelabra Socket With Shoulder And Phenolic Ring, 1-1/4 Height, 8 AWM B/W Leads 105C, 75W, 125V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.