Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phenolic Threaded Candelabra Sockets with Leads / Rings

  • Mfr # 90/1557

  • Zoro # G714836534


product price: $2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

Length
0.75 in
Width
0.75 in
Height
1.75 in
Color
Black
Watts
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90/1557
Zoro #
G714836534
UPC #
045923915574
Country of Origin
China

Dimensions

Length
0.75 in
Width
0.75 in
Height
1.75 in
Outside Dia.
0.75 in

Details

Color
Black
Watts
75W
Standards
cULus - Listed
Finish
Black
Application
Lighting

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.