Shop SATCO
See all product information
Create Account
Porcelain Par 56 And 64 Connector Mogul Bse 2-1/2in Width 1-1/4in H 1-3/8in Dia 18in Leads Unglazed
- Mfr # 80/1865
- Zoro # G614836603
product price:Â
$
23.69
/ea
Key Features
Material
Porcelain
Width
2.5 in
Standards
cULus - Listed
Finish
White
Length
1.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80/1865
- Zoro #
- G614836603
- UPC #
- 45923818653
- Country of Origin
- China
- Material
- Porcelain
- Standards
- cULus - Listed
- Finish
- White
- Voltage
- 125V
Dimensions
- Width
- 2.5 in
- Length
- 1.38 in
Description
Porcelain Par 56 And 64 Connector, Mogul Base, 2-1/2 Width, 1-1/4 Height, 1-3/8 Diameter, 18 Leads, Unglazed, 1000W, 125V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.