Shop SATCO
Create Account
Products 877128785 S28789 15.5W SW A21 Non-Dimmable LED Bulb - Soft White; Pack of 4
- Mfr # 877128785
- Zoro # G603717357
product price:
$
42.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 877128785
- Zoro #
- G603717357
- UPC #
- 45923287893
- Country of Origin
- China
Description
Satco is well known as the premier supplier of a variety of lighting products. The company’s product categories include incandescent, halogen, fluorescent, HID, and LED lamps as well as variety of builder-oriented lighting fixtures, track lighting, lamps and much more. The Satco brand has become synonymous with quality lighting fixtures, and has quickly become an industry leader.
Features- Non-dimmable
- 15,000 life hours
- A19 lamp shape on a medium base
- 4 per Pack
- Finish: Soft White
- Voltage: 120V
- Lumen: 1600
- Wattage: 15.5W
- Weight: 0.04 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.