Shop SATCO
Create Account
Products 877162040 S9620 9.5W SW BR30 Dimmable LED Reflector Lamp - Soft White
- Mfr # 877162040
- Zoro # G703717370
product price:
$
27.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 877162040
- Zoro #
- G703717370
- UPC #
- 45923096204
- Country of Origin
- China
Description
Satco is well known as the premier supplier of a variety of lighting products. The company’s product categories include incandescent, halogen, fluorescent, HID, and LED lamps as well as variety of builder-oriented lighting fixtures, track lighting, lamps and much more. The Satco brand has become synonymous with quality lighting fixtures, and has quickly become an industry leader.
Features- Dimmable LED Reflector Lamp
- 25,000 life hours
- BR30 lamp shape on a medium base
- Energy star certified
- Finish: Soft White
- Voltage: 120V
- Wattage: 9.5W
- Lumens: 750
- Weight: 0.04 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.