Zoro Homepage

Rapid Start Applications Slide-On Mounting 20 Gauge Slots Upper and Lower

  • Mfr # 80/1254

  • Zoro # G514836468


product price: $1.45
/ea
Sold in multiples of 7 for $10.15

Key Features

Finish
White
Voltage
600V
Standards
cULus - Listed
Watts
660W
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80/1254
Zoro #
G514836468
UPC #
45923812545
Country of Origin
China

Dimensions

Length (In.)
0.75 in
Height
1.63 in
Width
1.25 in

Details

Finish
White
Voltage
600V
Standards
cULus - Listed
Watts
660W
Color
White
Application
Lighting

Description

Rapid Start Applications, Slide-On Mounting 20 Gauge Slots Upper and Lower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.