Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflector Lamp, BR40 Bulb Shape, 5500 lm

  • Mfr # S7007

  • Zoro # G5518602


product price: $16.65
/ea

Key Features

Voltage
130V AC
Watts
500 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
BR40
Bulb Housing
Glass/Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S7007
Zoro #
G5518602
UPC #
045923070075
Country of Origin
China

Dimensions

Light Bulb Dia.
5"
Max. Overall Bulb Length
6-1/2"
Max Overall Bulb Length
6-1/2"
Bulb Manufacturers Warranty Length
1 yr
Bulb Dia.
5 in
Overall Length
6 1/2 in

Details

Item
Incandescent Bulb
Voltage
130V AC
Watts
500 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
BR40
Bulb Housing
Glass/Metal
Lighting Technology
Incandescent
Color Temperature
2700K
Dimmable
Yes
Bulb Color Temp.
2700K
Lumens
5,500 lm
Rated Life
2,000 hr
Light Technology
Incandescent
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Finish
Frosted
Bulb Primary Application
Swimming Pools
Bulb Technology
Incandescent
Bulb Power Source
Plug and Play
Bulb Min. Starting Temp.
-58 Degrees F
Bulb Beam Angle
360 Degrees
Three-Way
No
Average Bulb Life
2,000 hr.
Bulb Operating Temp. Range
-50 Degrees to 176 Degrees F
Standards
CA Title 24, RoHS Compliant
Bulb Start Type
Instant
High Output
No
Light Distribution
Flood
Shatter-Resistant
No
Rough Service
No
For Enclosed Fixtures
No
Bulb Designation
S7007
Bulb Minimum Starting Temperature
-58 Degrees F
Overall Bulb Shape
BR
Wattage Equivalency
500W INC
Overall Bulb Base Type
Medium Screw
Trade Number
500BR40FL/POOL
Light Color
White
Color Rendering Index
100
Maximum Operating Temperature
176 Degrees F

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass/Metal, Bulb Shape BR40, Bulb Finish Frosted, Color Rendering Index 100, Color Temperature 2700K, Lumens 5,500 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 500BR40FL/POOL, Voltage 130V AC, Watts 500 W, Bulb Beam Angle 360 Degrees , Rated Life 2,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.