Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Remote Emergency Light 0.75W Weatherproof Low Power Single Head White Finish 3.6 V

  • Mfr # 67/142

  • Zoro # G615954917


product price: $24.55
/ea

Key Features

Watts
0.75W
Damp/Wet Rating
Wet
Dia. (In.)
4.5 in
Color Temp.
5700K
Housing Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67/142
Zoro #
G615954917
UPC #
45923404597
Country of Origin
China

Dimensions

Dia. (In.)
4.5 in
Depth
6.32 in

Details

Watts
0.75W
Damp/Wet Rating
Wet
Color Temp.
5700K
Housing Color
White
Voltage
3.6V
Shape
Round
CRI
80+
Fixture Lens Material
Polycarbonate (PC)
Mounting
Universal
Lumens
75L
Dimmable / Non-Dimmable
Non-Dimmable
Operating Temp. Range
-25C (-13F) to +50C (+122F)
Fixture Housing Finish
White
Standards
cULus - Listed; cULus - Certified; Wet; RoHS
Housing Material
Thermoplastic
Description/Special Features
Weatherproof
Application
Lighting
Style
Round, Single
Efficacy
100.00 LPW
Amps
0.208A
Lens Finish
Clear

Description

SATCO NUVO's 67-142 Remote Capable Emergency Lights allow for the addition of two single or one double remote head. Constructed from a 5VA flame-retardant ABS housing, these lights are built to withstand emergency situations. All models and remote heads are UL certified and compliant with OSHA and NFPA standards. With a 90-minute battery backup run time, you can trust these fixtures to provide reliable illumination when you need it most. Plus, the battery push-to-test button and AC supply indicator, ensure easy maintenance and peace of mind. Don't settle for subpar emergency lighting - upgrade to the SATCO NUVO LED Emergency Lights for your emergency lighting needs.


  • Ceiling or Wall Mount
  • 0.75 Watts
  • 75 Lumens
  • Round Lamp Head
  • Adjustable Lamp Head
  • White Finish

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.