Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Remote for Starfish Lighting - White Finish

  • Mfr # S11282

  • Zoro # G115845395


product price: $18.99
/ea

Key Features

Material
Plastic
Length
5.9 in
Features
Bluetooth Pairing Technology; IOT Enabled
Color
White
Standards
FCC;Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11282
Zoro #
G115845395
UPC #
45923112829
Country of Origin
China

Dimensions

Length
5.9 in
Width
1.5 in
Height
0.6 in

Details

Material
Plastic
Features
Bluetooth Pairing Technology; IOT Enabled
Color
White
Standards
FCC;Dry
Voltage
3.6V
Item
Remote for Starfish Lighting
Includes
Wall Bracket and Screws
Application
Use to adjust brightness, CCT, colors & effects. On/Off. Create Groups.

Description

The STARFISH by SATCO Programmable Smart Remote offers alternative control over smart lighting, once the lighting devices are paired to the STARFISH App. Users can adjust the lighting within a 50-foot radius, allowing for convenient remote operation across multiple devices. The remote enables control over key lighting parameters, including brightness levels, color temperature adjustments, and the ability to cycle through a range of colors and dynamic effects. These features provide users with a customizable and versatile lighting experience, perfect for creating specific atmospheres or enhancing the functionality of any space. The integration of the programmable remote in conjunction with the Starfish App, ensures an intuitive and responsive interface for a wide range of lighting operations.


  • Turn lights on/off
  • Night Light
  • Increase Brightness
  • Decrease Brightness
  • Change CCT
  • Change Colors
  • Effects Loop
  • Four Group Selections
  • Requires 2 AAA Batteries (Not Included)
  • White Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.