Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement For 2 Base Lamp Only Needs 2 Pieces Per Lamp

  • Mfr # 90/250

  • Zoro # G714836527


product price: $13.79
/ea

Key Features

Length
2.25 in
Width
1.19 in
Height
1.75 in
Material
Plastic
Watts
35W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90/250
Zoro #
G714836527
UPC #
045923902505
Country of Origin
China

Dimensions

Length
2.25 in
Width
1.19 in
Height
1.75 in

Details

Material
Plastic
Watts
35W
Application
Lighting

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.