Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement LED String Light Lamp 1W S14 Tunable White Frosted Starfish IOT 12V Medium Base, 2PK

  • Mfr # S8051

  • Zoro # G212109994


product price: $6.99
/pk 2, $3.50/ea
Sold in multiples of 2 for $13.98

Key Features

Voltage
12V
Watts
1W
Bulb Shape
S14
Bulb Housing
Plastic
Color Temperature
Tunable White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8051
Zoro #
G212109994
UPC #
045923080517
Country of Origin
China

Dimensions

Length
3.35 in
Bulb Dia.
1.78 in

Details

Voltage
12V
Watts
1W
Bulb Base Type
Medium (E26)
Bulb Shape
S14
Bulb Housing
Plastic
Color Temperature
Tunable White
Dimmable
Yes
Lumens
100L
Rated Life
15000
Light Technology
LED
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Color Rendering Index
80
Bulb Primary Application
Lighting
Light Color
Tunable White
Wattage Equivalency
11 watts
Standards
cETLus - Listed, FCC, Wet, RoHS
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Finish
Frost
Bulb Beam Angle
300 Degrees
For Use With
Indoor/Outdoor Lighting
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Incandescent Wattage Equivalency
11W
UL 1993 Environmental Rating
Wet Rated

Description

Calling all lighting enthusiasts and ambiance architects! We've just expanded our amazing string light collection with the S8051 LED string light replacement lamp. Want to unleash your inner light wizard? Our brand new Starfish Smart LED String Lights connect to our app, giving you total control over millions of colors with a simple tap. Feeling fiery red for movie night? Tranquil blue for meditation? Dreamy rainbow for a party? No problem! Plus, with smart features, you can schedule timers, set up scenes, and even sync your lights to music! More of a traditionalist? Don't worry, we haven't forgotten the charm of classic string lights! Our expanded selection includes a variety of remote-controlled sets featuring beautiful color options. Want to add a warm glow to your patio? String up some Edison bulbs. Craving a festive touch? Opt for our multicolor twinkle lights! We have different lamp shapes and sizes to fit any space and style. No matter what your vibe, we have the perfect string lights to set the mood and make your space truly shine. So go ahead, explore the possibilities and transform your home into a magical haven!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.