Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement LED String Light Lamp 2 Watts ST19 2200K Clear 120 Volt Medium Base, 2PK

  • Mfr # S8053

  • Zoro # G912110061


product price: $4.95
/pk 2, $2.48/ea
Sold in multiples of 2 for $9.90

Key Features

Voltage
120V
Watts
2W
Bulb Base Type
Medium (E26)
Bulb Shape
ST19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8053
Zoro #
G912110061
UPC #
045923080531
Country of Origin
China

Dimensions

Length
4.95 in
Bulb Dia.
2.3 in

Details

Voltage
120V
Watts
2W
Bulb Base Type
Medium (E26)
Bulb Shape
ST19
Bulb Housing
Plastic
Color Temperature
Warm White
Dimmable
No
Lumens
80L
Rated Life
15000
Light Technology
LED
Light Color
Warm White
Wattage Equivalency
15 watts
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Beam Angle
300 Degrees
Bulb Designation
ST19
Bulb Finish
Clear
Color Rendering Index
80
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Standards
cETLus - Listed, FCC, Wet, RoHS
Bulb Primary Application
Lighting
For Use With
Indoor/Outdoor Lighting
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
15W
Bulb Minimum Starting Temperature
-20 degrees celsius
UL 1993 Environmental Rating
Wet Rated

Description

Calling all lighting enthusiasts and ambiance architects! We've just expanded our amazing string light collection with the S8053 LED string light replacement lamp. Want to unleash your inner light wizard? Our brand new Starfish Smart LED String Lights connect to our app, giving you total control over millions of colors with a simple tap. Feeling fiery red for movie night? Tranquil blue for meditation? Dreamy rainbow for a party? No problem! Plus, with smart features, you can schedule timers, set up scenes, and even sync your lights to music! More of a traditionalist? Don't worry, we haven't forgotten the charm of classic string lights! Our expanded selection includes a variety of remote-controlled sets featuring beautiful color options. Want to add a warm glow to your patio? String up some Edison bulbs. Craving a festive touch? Opt for our multicolor twinkle lights! We have different lamp shapes and sizes to fit any space and style. No matter what your vibe, we have the perfect string lights to set the mood and make your space truly shine. So go ahead, explore the possibilities and transform your home into a magical haven!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.