Zoro Homepage

Round Halogen Socket GU10 w/Mounting Holes

  • Mfr # 90/1552

  • Zoro # G514836529


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Length
1.06 in
Width
1.06 in
Height
0.63 in
Outside Dia.
1.06 in
Voltage
250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90/1552
Zoro #
G514836529
UPC #
45923915529
Country of Origin
China

Dimensions

Length
1.06 in
Width
1.06 in
Height
0.63 in
Outside Dia.
1.06 in

Details

Voltage
250V
Finish
White
Application
Lighting
Watts
1000W
Standards
cRUus - Recognized Component
Color
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.