Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Halogen Socket with spring clip with 1/8 IP hickey

  • Mfr # 80/2019

  • Zoro # G314810613


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Finish
Not Specified
Overall Length
0.75 in
Standards
cRUus - Recognized Component
Application
Lighting
Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80/2019
Zoro #
G314810613
UPC #
45923820199
Country of Origin
China

Dimensions

Overall Length
0.75 in
Width
0.75 in
Height
1.5 in
Outside Dia.
0.75 in

Details

Item
Socket
Finish
Not Specified
Standards
cRUus - Recognized Component
Application
Lighting
Voltage
250V
Watts
1000W

Description

Round Halogen Socket, with spring clip, with 1/8 IP hickey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.