Zoro Homepage

S29815 15W SW A21 Dimmable LED Bulb Soft White

  • Mfr # 877129585

  • Zoro # G316330362


product price: $25.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877129585
Zoro #
G316330362
UPC #
-
Country of Origin
China

Description

Satco is well known as the premier supplier of a variety of lighting products. The companys product categories include incandescent, halogen, fluorescent, HID, and LED lamps as well as variety of builder-oriented lighting fixtures, track lighting, lamps and much more. The Satco brand has become synonymous with quality lighting fixtures, and has quickly become an industry leader. Features Dimmable LED Bulb 25,000 life hours A19 lamp shape on a medium base 220 degree beam Specifications Finish: Soft White Voltage: 120V Wattage: 15W Lumens: 1600 Weight: 0.04 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.