Zoro Homepage

S29830 6W SW A19 Dimmable LED Bulb - Soft White

  • Mfr # 877129833

  • Zoro # G915831451


product price: $25.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877129833
Zoro #
G915831451
UPC #
045923298301
Country of Origin
China

Description

Satco is well known as the premier supplier of a variety of lighting products. The company’s product categories include incandescent halogen fluorescent HID and LED lamps as well as variety of builder-oriented lighting fixtures track lighting lamps and much more. The Satco brand has become synonymous with quality lighting fixtures and has quickly become an industry leader. Features -Dimmable LED Bulb -25 000 life hours -A19 lamp shape on a medium base -220 degree beam Specifications - Finish: Soft White - Voltage: 120V - Wattage: 6W - Lumens: 480 - Weight: 0.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.