Shop SATCO
See all product information
Create Account
S8314 Cfd9ww W/ G23-2 Base - Warm- Cfl Bulb, PK50
- Mfr # S8314
- Zoro # G406382691
product price:Â
$
475.99
/pk of 50, $9.52/ea
Free Shipping & Returns
Key Features
Voltage
120 volts
Watts
9 W
Bulb Base Type
G23-2
Bulb Shape
T4
Color Temperature
2700K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S8314
- Zoro #
- G406382691
- UPC #
- 45923083143
- Country of Origin
- United States
- Voltage
- 120 volts
- Watts
- 9 W
- Bulb Base Type
- G23-2
- Bulb Shape
- T4
- Color Temperature
- 2700K
- Dimmable
- No
- Lumens
- 525
- Rated Life
- 12000 hr
- Light Technology
- Compact Fluorescent
- Light Color
- White
- Bulb Finish
- White
- Color Rendering Index
- 82
- Standards
- TCLP Compliant
- Energy Star Compliant
- No
- Bulb Beam Angle
- 360 Degrees
- Light Appearance
- Warm White
Dimensions
- Bulb Dia.
- 1.38 in
- Overall Length
- 4.31 in
- Nominal Length
- 4.31 in.
Description
CFD9W/827 9W COMPACT FLUORESCENT W/ G23-2 BASE - WARM SATCO COMPACT FLUORESCENT LAMPS
- USES 75% LESS ENERGY LONGER LIFE THAN INCANDESCENT PRODUCES LESS HEAT PROTECT THE ENVIRONMENT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.