Zoro Homepage

Satco 6.5W ST19 Filament LED Medium Base Transparent Amber 2300K

  • Mfr # S9579

  • Zoro # G108478012


product price: $31.99
/ea

Key Features

Voltage
120 volts
Watts
7 watts
Color Temperature
2000 kelvins
Dimmable
Yes
Lumens
650 lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9579
Zoro #
G108478012
UPC #
45923095795
Country of Origin
China

Dimensions

Length
5.43 in.

Details

Voltage
120 volts
Watts
7 watts
Color Temperature
2000 kelvins
Dimmable
Yes
Lumens
650 lumens
Rated Life
15000 hours
Light Technology
LED
Light Color
Amber
Color Rendering Index
80+
For Enclosed Fixtures
Yes
Bulb Designation
ST19
Bulb Finish
Transparent Amber
Bulb Beam Angle
360
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
60 watts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.