Zoro Homepage

Satco S4041 40G25/W/3PK 40W Incandescent w/ Medium Base, 120V Bulb

  • Mfr # S4041

  • Zoro # G506380238


product price: $213.99
/pk 40, $5.35/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
40 W
Bulb Shape
G25
Lighting Technology
Incandescent
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4041
Zoro #
G506380238
UPC #
045923040412
Country of Origin
United States

Dimensions

Light Bulb Dia.
3.13 in
Max. Overall Bulb Length
4.38 in

Details

Voltage
120V
Watts
40 W
Bulb Base Type
E26 Medium
Bulb Shape
G25
Lighting Technology
Incandescent
Dimmable
Yes
Bulb Color Temp.
2700K
Lumens
320
Bulb Finish
Gloss White
Bulb Amps
0.333 A
Standards
CSAus
Average Bulb Life
3000 hr
Bulb Beam Angle
360 Degrees
Light Color
Warm White
CRI
100
Type
Globe
Lamp Filament
CC-6

Description

40G25/W/3PK 40W INCANDESCENT W/ MEDIUM BASE, 120V SATCO INCANDESCENT LAMPS
    LOW INITIAL COST LOW FIXTURE COST SIMPLE INSTALLATION INEXPENSIVE TO DIM ALL WEATHER OPERATION HIGH CRI

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.