Zoro Homepage
This item is Discontinued.
Satco Satco S9994 11.5W LED T8 U-Bend Medium Bi-Pin Base 3000K S9994

Satco S9994 11.5W LED T8 U-Bend Medium Bi-Pin Base 3000K (Discontinued)

  • Mfr # S9994
  • Zoro # G602589474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9994
Zoro #
G602589474
UPC #
45923099946
Country of Origin
China

Dimensions

Length
22.5 in

Details

Voltage
Ballast Dependent
Watts
11.5W
Bulb Shape
T8
Color Temperature
3000K
Lumens
1700
Rated Life
50000 hours
Light Technology
LED
Bulb Beam Angle
230
Bulb Finish
Frost
Color Rendering Index
80+
Wattage Equivalency
60W
For Enclosed Fixtures
Yes

Description

SATCO 11.5W LED T8 U-BEND MEDIUM BI-PIN BASE 3000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.