Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satco Type A A19 E26 (Medium) LED Bulb Warm White 60 Watt Equivalence 4 pk

  • Mfr # S39596

  • Zoro # G305268331


product price: $9.19
/pk 4, $2.30/ea
Sold in multiples of 12 for $110.28

Key Features

Voltage
120 volts
Watts
9.5W
Bulb Shape
A19
Bulb Housing
Metal / Plastic / Electronic Components
Color Temperature
Warm White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S39596
Zoro #
G305268331
UPC #
45923395963
Country of Origin
China

Dimensions

Length
4.33 in

Details

Item
Type A
Voltage
120 volts
Watts
9.5W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Metal / Plastic / Electronic Components
Color Temperature
Warm White
Dimmable
Non-Dimmable
Lumens
800 lumens
Rated Life
15000 hours
Light Technology
LED
For Enclosed Fixtures
Yes
Energy Star Compliant
Yes
Indoor/Outdoor Usage
Indoor
Replaces
S29596
Standards
cULus - Listed
Bulb Finish
Frost
Light Color
Warm White
Wattage Equivalency
60 watts
Bulb Beam Angle
220 Degrees
Color Rendering Index
80
Housing Color
White
Lens Material
Plastic
Power Factor
0.6
Incandescent Wattage Equivalency
60W
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
UL 1993 Environmental Rating
Damp
Amps
0.079A

Description

These energy efficient A19 LED lamps will greatly reduce your energy costs and are perfect for signs, indicator lights, nightlights and decorative lamps. Damp location rated and perfect for fully enclosed fixtures.


  • • A-shaped replacement lamp.
  • • Omni-directional light source.
  • • Non-Dimmable
  • • Medium Base
  • • Wet location rated.
  • • Approved for totally enclosed fixtures

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.