
Self-Ballasted Lamp Adapter Phenolic w/Uno Ring G24q-1 & GX24q-1 60Hz 0.15A
Mfr # 80/1849
Zoro # G114836516
product price:Â $33.15
/eaKey Features
Height
2 in
Watts
13W
Color
Beige
Finish
Cream
Standards
cULus - Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80/1849
Zoro #
G114836516
UPC #
45923818493
Country of Origin
China
Dimensions
Height
2 in
Outside Dia.
1.5 in
Details
Watts
13W
Color
Beige
Finish
Cream
Standards
cULus - Listed
Voltage
120V
Material
Plastic
Application
Lighting
Description
Self-Ballasted Lamp Adapter, Phenolic w/Uno Ring G24q-1 & GX24q-1 60Hz, 0.15A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.