
Shallow Base Slide-On Quick Wire for Wet and Damp Locations Rapid Start for 20 Gauge Panels
Mfr # 80/1497
Zoro # G514836475
product price: $2.89
/eaSold in multiples of 3 for $8.67
Key Features
Finish
White
Watts
660W
Color
White
Standards
cULus - Listed
Application
Lighting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80/1497
Zoro #
G514836475
UPC #
045923814976
Country of Origin
China
Dimensions
Dia. (In.)
1.25 in
Depth
1.25 in
Width
1.25 in
Height
1.75 in
Details
Finish
White
Watts
660W
Color
White
Standards
cULus - Listed
Application
Lighting
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.